Shop All Pallet Rack Accessories
Monoflo International
Stackable Automotive Lip Open Deck Pallet, Plastic, 4-Way, 48"x45", 30000 Lb Stat Cap, Black
Mfr # SP4845-CAP
Zoro # G902660859
product price: $248.99
/ea
Sold in multiples of 5 for $1,244.95
Free Shipping & Returns
$1,244.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoflo International
- MFR # SP4845-CAP
- Zoro # G902660859
- UPC # 707022312547
- Country of Origin United States
- Category Pallet Rack Accessories
Description
DURABLE MANUFACTURING PALLET HOLDS 4000 LB FORK CAPACITY. THE HIGH-PRESSURE INJECTION MOLDED PALLET IS ENGINEERED TO WITHSTAND THE RIGORS OF ANY APPLICATION BY OFFERING BETTER STRENGTH TO WEIGHT RATIOS. DESIGNED FOR EASY CLEANING AND SANITARY APPLICATIONS. STRONG AND RUGGED WITH RACKING CAPACITY (NOT MEANT TO BE EDGE RACKED). THE FORK OPENINGS WITH TAPERED ENTRY AND EXIT FOR EASE OF HANDLING. ALLOWS 4-WAY FORKLIFT ENTRY. SEAT BELT OPTION AVAILABLE, CALL FOR DETAILS. NOTE: PALLETS ARE MADE FROM RECYCLED PLASTIC AND WILL VARY IN COLOR (SHADES OF GRAY TO BLACK)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6018S-5D)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP2)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 42"D x 46"W (M25DS-4246-LD)
- VASER DESIGNS 18 x 6 x 4 in.; Wire Basket - White (VA748460)
- TOTALTURF 18 Inch Cantilever Steel Toolbox (TO75132)
- VESTIL FLOOR SAFETY CURB 1/4" THICK 48" LONG YELLOW (FSC-14-48-YL)
- Monoflo International Pallet Racks