Shop All Pallets
Monoflo International
Global Industrial Rackable & Stackable Pallet, HDPE, 4-Way, 48inx40in, 30000 Lb Stat Cap, Black
Mfr # 412511
Zoro # G108662916
product price: $309.99
/ea
Free Shipping & Returns
$309.99
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
- Brand Monoflo International
- MFR # 412511
- Zoro # G108662916
- UPC # 707022454766
- Country of Origin United States
- Category Pallets
Description
Standout features: fork access from all sides. recyclable.injection-molded polypropylene plastic. environmentally-friendly alternative to wood. the double-sided black 48in x 40in rackable plastic pallet from global industrial provides an environmentally-friendly alternative to conventional wood pallets or skids. One-piece, high-pressure injection-molded polypropylene plastic is ideal for food processing, meat, poultry, and pharmaceutical applications. This 100% recyclable pallet has a strong rib-reinforced design that minimizes dirt and dust collection, will not hold or trap water all while being easy-to-clean and washable. The pallets are stackable and allow 4-way fork access for forklifts and pallet trucks. Fda approved. Ispm 15-exempt for export shipping.
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
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- GLOBAL EQUIPMENT Locking Storage Cabinet Clear Door 48x24x78, 20 YL Bin, 6 Shelf Assembled (239387)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin Cover, Black, 9 3/8 in L, 5 1/2 in W (CPB30-XL)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- LAR PLASTICS LLC PLASTIC PALLET, Extra duty 48"x40" (Euro Size) 3 runners Open Deck (EXTRA DUTY US.M3.O)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 3/4 in L, 45 3/4 in W, 7 1/2 in H (45X48 BR CIISF BLK LP ASM)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- Monoflo International Pallets