Monoflo International

Global Industrial„¢ Folding Bulk Shipping Container, 48"Lx45"Wx27"H, 1500 Lb. Capacity, Black


product price: $682.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THE NEW GENERATION OF AIAG APPROVED BULK CONTAINERS FOLD EASILY TO SAVE ON RETURNING SHIPPING. HIGH PRESSURE, INJECTION MOLDED PLASTIC PROVIDES RECYCLABLE CONTAINERS WITH IMPACT RESISTANCE. 252 UNITS FIT PER TRUCK LOAD, MAXIMUM CUBE UTILIZATION AND SHIPPING SAVINGS. GREATEST STRENGTH TO WEIGHT RATIO IN THE INDUSTRY. BOX STYLE "CARCASS JOINT" IMPROVES IMPACT RESISTANCE AND ALLOWS FOR FIRM SIDEWALL POSITIONING AND LOCKING. "U-CHANNEL" RIBBING PICK-UP BOTH VERTICAL TOP LOADING AND HORIZONTAL STRESSES TO REDUCE SIDEWALL TORSION AND DEFLECTION. "FLOATING FINGER" HINGE ALLOWS FOR EASY ASSEMBLY AND DISASSEMBLY OF THE CONTAINER. THE INTEGRATED "T-SLOT" PICKS UP ADDITIONAL VERTICAL FORCES PRESENT IN CERTAIN APPLICATION, ABSORBS IMPACT, AND ALIGNS THE WALLS. THE TWO PIECE COMPRESSION HEAT WELDED BASE DESIGN CREATES THE MOST SOLID BASE USING THE FEWEST RAW MATERIAL. THE RIBBINGS RUN THROUGHOUT THE ENTIRE BASE OF THE CONTAINER PROVIDING INTERNAL STRENGTH AND SUPPORT. 2 HINGED DROP DOWN DOORS FOLD FLUSH AGAINST CONTAINER FOR EASY ACCESS TO CONTENTS. FOLDS EASILY WITH PLASTIC ERGONOMIC LATCHES. HIGH RETURN RATIO FOR REDUCED COSTS ON THESE NEWLY DESIGNED FOLDING SHIPPING CONTAINERS; 252 FOLDED CONTAINERS ON A 53' TRUCK. THESE PLASTIC SHIPPING CONTAINERS INCLUDE LABELING AREA ON SIDES. ALLOWS 4-WAY FORKLIFT ACCESS. OVERALL DIMENSIONS: 48"L X 44-1/2"W X 27"H. FOLDS TO 12-1/2"H. 1500 LB. CAPACITY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.