Shop All Spill Containment Accessories
Monoflex
Disposable Bailer, PTFE, 1000mL, PK10
Mfr # BTEFS1.5X36X
Zoro # G3961273
product price: $697.99
/pk 10, $69.80/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Capacity 1,000 mL
- Diameter 1 53/100 in
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoflex
- MFR # BTEFS1.5X36X
- Zoro # G3961273
- UPC # 088409045549
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 3 ft |
Diameter | 1 53/100 in |
Details
Capacity | 1,000 mL |
Item | Disposable Bailer |
Material | PTFE |
Description
Disposable Bailer, Capacity 1,000 mL, PTFE, Diameter 1 53/100 in, Length 3 ft, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-XL)
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- PIP CE Gloves, White, 12" L, PR (97-520/12)
- MONOFLEX Disposable Bailer, HDPE, 1000mL, PK25 (BPES1.5X36X)
- SPILL MAGIC Disinfecting Absorbent, White, 5" L (SMD209)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- Monoflex Spill Containment Accessories