Shop All Spill Containment Accessories
Monoflex
Disposable Bailer, HDPE, 1000mL, PK25
Mfr # BPES1.5X36X
Zoro # G3962472
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Length 3 ft
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoflex
- MFR # BPES1.5X36X
- Zoro # G3962472
- UPC # 088409045594
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 3 ft |
Diameter | 1 1/2 in |
Details
Material | HDPE |
Item | Disposable Bailer |
Description
Disposable Bailer, HDPE, Diameter 1 1/2 in, Length 3 ft, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 7, 1 PR (PSTACXPNRT-7)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK3 (411KAS3YLW)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- LITTLE GIANT Four Drum Spill Platfrm Cart, 15-1/2in H. (SSB-5151-6PY-FL)
- FLEX SEAL 10OZ LIQ FlexSeal Flood (RLSYELR12)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- Monoflex Spill Control Supplies