Shop All Tire Inflation Kits
Monkey Grip
Digital Tire Press Gauge, 5 to 150 psi
Mfr # 08660-M
Zoro # G1872726
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes (3) LR44 Batteries
- Material PVC
- Pressure Range 5 to 150 psi
- Max. Air Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monkey Grip
- MFR # 08660-M
- Zoro # G1872726
- UPC # 077231086608
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Details
Used For | Tires |
Includes | (3) LR44 Batteries |
Material | PVC |
Item | Digital Tire Pressure Gauge |
Pressure Range | 5 to 150 psi |
Max. Air Pressure | 150 psi |
Features | Backlit LCD Display, Easy Grip Handle, Illuminated Tip, Permanent Lithium Coin Cell (Tire Gauge) |
Product Type | Tire Pressure Gauge |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 100 Degrees F |
Maximum Operating Air Pressure | 150 psi |
Gauge Type | Digital |
Description
Digital Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Digital, Material PVC, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments Not Applicable, Maximum Operating Air Pressure 150 psi, Includes (3) LR44 Batteries, Features Backlit LCD Display, Easy Grip Handle, Illuminated Tip, Permanent Lithium Coin Cell (Tire Gauge), Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WVE Side Marker Light Socket, Wve 6S1089 (6S1089)
- WAI GLOBAL Voltage Regulators, IN220SE (IN220SE)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433007)
- CHECKPOINT Loose Wheel Nut Indicator, 21mm, Plastic (CPY21MM)
- DILL AIR CONTROLS TRK SERVICE GAUGE W INTERNAL (DIL7285R)
- HALTEC Tire Inflator, 0 to 125 psi, 11 in. (RI-250-20)
- HALTEC Z Bore, Inflator Adapter (Z12B)
- MILTON INDUSTRIES Straight Head Air Chuck Inflator Gauge (MIL-S504)
- INTERSTATE PNEUMATICS Heavy Duty Inflator 10-120 PSI w/ 12 Inch Black Steel Braided Hose Whipend & Chuck (TF5135W)
- MILWAUKEE TOOL M12 Compact Inflator kit (2475-21XC)
- DEFENSEGUARD 10 Ton Collision Porta Power Repair Kit (DE68032)
- Monkey Grip Tire Inflation Kits