Shop All Gas Fireplaces
Monessen
Monessen EYF24NM 24 in. 36; 000 BTU EYF Natural Gas Burner
Mfr # EYF24NM
Zoro # G204121867
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monessen
- MFR # EYF24NM
- Zoro # G204121867
- UPC # 796310061687
- Country of Origin China
- Category Gas Fireplaces
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- 24 in. 36,000 BTU EYF Natural Gas Burner
- Superior quality products
- High quality construction and modern designs
- BTU: 36,000 BTU
- Size: 24 in.
- Fuel Type: Natural Gas
- Weight Capacity: 1.896lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- TPI 24 Industrial High Stand Fan, 1/8 HP, 6350 CFM (F24HTE)
- HUNTER Perma-Lock Downrod, 60", New Bronze (26046)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Tobacco finish (VFF2-PH26D-T)
- PROCOM 36In. Universal Ventless Firebox Insert - Zero Clearance Design - Mo (PC36VFC)
- PLEASANT HEARTH 42 VentFree Dual Gas Fireplace 30,000 BTUs Heritage finish (VFF2-PHIMD-2H)
- PLEASANT HEARTH 36 VentFree Dual Fuel Gas Fireplace Harvest Oak finish (VFF2-PH20D-H)
- SELKIRK Top B-Vent 5"5Rv-Rt (105800)
- DULUTH FORGE Vented Fire Glass Burner Kit - 24In., 65,000 Btu, Natural Gas, Match (FGB24-1)
- PROCOM 32In. Universal Ventless Firebox Insert - Zero Clearance Design - M (PC32VFC)
- Monessen Fireplaces