Shop All Rags & Towels
Monarch
Wall Washing Terry Wipers - White 50 lb box
Mfr # N-W50CB-50
Zoro # G606172009
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Weight 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-W50CB-50
- Zoro # G606172009
- UPC # 764950207369
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 20x20 to 24x24 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | White |
Weight | 52 |
Description
Finished Terry Towels- These are bath towels that have been cut and hemmed. Work well for wall washing and clean-ups that require a larger size wiper.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCODILE CLOTH Crocodile Cloth Paint, Huge Cloths, PK100 (6920)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- BAINBRIDGE INTERNATIONAL Cover Guard 10 mil Temporary Surface Protection 36in x 100' (CG1036DPSR)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Box (R-C45-10)
- MONARCH Sheet Reclaimed Rags - White - 5 lb Box (R1-W39-5)
- MONARCH Sheet Reclaimed Rags - White - 25 lb Box (R1-W39-25)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 25 lb Box (R-C13-25)
- MONARCH Shop Towels 50 Pack White, 50PK (AT-WST50-BG)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Box (N2-W43-5)
- ZORO SELECT Reclaimed Corduroy Cloth Rag 25 lb. Varies Sizes, Assorted (5LVD7)
- Monarch Rags & Towels