Shop All Food Service Apparel
Monarch
Waist Aprons Black , 12PK
Mfr # WAISTAPRON-BLK
Zoro # G006171985
product price: $25.25
/pk 12, $2.10/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 26
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # WAISTAPRON-BLK
- Zoro # G006171985
- UPC # 764950201466
- Country of Origin China
- Category Food Service Apparel
Dimensions
Length | 26 |
Width | 12 |
Details
Item | Aprons |
Color | Black |
Description
Spun Polyester
QUALITY: Monarch Brands Mariposa 3 Pocket Waist Aprons collection is made from 100% Spun Polyester, designed to feel soft. These professional waist aprons are touch, economical and have large pocket with enough space for storage.
FEATURES: Our 3 Pocket Waist Aprons are made for everyday wear and tear. Our Long 3 Pocket Waist Apron is the perfect addition for any waiter, waitress, or banquet server. Waist aprons include pockets so your waitstaff is able to have pens, guest checks, and beverage straws close at hand.
MULTIPURPOSE: Suitable for restaurants, cafes, serving, kitchens, hotels, crafting and gardening, hairdressers, barbers and cosmetology industry, etc. Our pocket waist aprons easily store pens, pads, combs, brushes, hair clips, shears, tools, utensils, scissors and more.
SET OF 12: 12-pack of commercial-grade aprons provides convenient storage for whatever your industry needs at hand. These aprons are durable and will maintain your professional appearance. Long waist ties make these fit for any body type, owing to the adjustable ties, can be tied at the back and is comfortable to use.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. Serve apron should be washed and dried often, and our waist apron will hold up to multiple washes without thinning out or unraveling.
QUALITY: Monarch Brands Mariposa 3 Pocket Waist Aprons collection is made from 100% Spun Polyester, designed to feel soft. These professional waist aprons are touch, economical and have large pocket with enough space for storage.
FEATURES: Our 3 Pocket Waist Aprons are made for everyday wear and tear. Our Long 3 Pocket Waist Apron is the perfect addition for any waiter, waitress, or banquet server. Waist aprons include pockets so your waitstaff is able to have pens, guest checks, and beverage straws close at hand.
MULTIPURPOSE: Suitable for restaurants, cafes, serving, kitchens, hotels, crafting and gardening, hairdressers, barbers and cosmetology industry, etc. Our pocket waist aprons easily store pens, pads, combs, brushes, hair clips, shears, tools, utensils, scissors and more.
SET OF 12: 12-pack of commercial-grade aprons provides convenient storage for whatever your industry needs at hand. These aprons are durable and will maintain your professional appearance. Long waist ties make these fit for any body type, owing to the adjustable ties, can be tied at the back and is comfortable to use.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. Serve apron should be washed and dried often, and our waist apron will hold up to multiple washes without thinning out or unraveling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING Original Heavyweights Paper Plates (OH9AJFWH)
- ALLPOINTS Hood Filter, Type6, Galv , 12X20 (8014125)
- STERO Pump Seal (P15-1030)
- SOUTHBEND Hi-Limit (4914-2)
- MONARCH Mariposa Aprons Bib Apron Red - , 12PK (APRN-R-SPUN)
- MONARCH Bistro Aprons Black , 12PK (BISTROAPR-BLK)
- MONARCH Half Bistro Aprons Pinstripe , 12PK (BISTROHLF-PNS)
- MONARCH Bistro Aprons Chalk Stripe , 12PK (BISTROAPR-CHS)
- MONARCH Mariposa Aprons - Bib Apron White , 12PK (APRN-W-SPUN)
- MONARCH Half Bistro Aprons Navy , 12PK (BISTROHLF-NVY)
- KNG 5 Pocket Shop Apron (1176)
- Monarch