Shop All Chartless Digital Recorder Accessories
Monarch
Universal Charger, 3 Pc Min
Mfr # 6280-022
Zoro # G0666465
product price: $45.29
/ea
Sold in multiples of 2 for $90.58
$90.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Universal Charger, 3 Pc Min
- Product Type Universal Recharger
- Compatible Product Type Nova-Strobe
- Features CE Approved Universal Recharger, 115/230V AC with USA, UK, AUS, Euro Adapter Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6280-022
- Zoro # G0666465
- Country of Origin China
- Category Chartless Digital Recorder Accessories
Details
Item | Universal Charger, 3 Pc Min |
Accessory Type | Universal Charger, 3 Pc Min |
Product Type | Universal Recharger |
Compatible Product Type | Nova-Strobe |
Features | CE Approved Universal Recharger, 115/230V AC with USA, UK, AUS, Euro Adapter Plugs |
Description
Universal Charger, 3 Pc Min, Product Type Universal Recharger, Includes Not Applicable, Features CE Approved Universal Recharger, 115/230V AC with USA, UK, AUS, Euro Adapter Plugs, Compatible Product Type Nova-Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- DIXON Watts by Hi-Flow Filter with Sight Glass, 1 in Port, 250 psig Pressure Range, 300 SCFM Flow Rate, 40 (F602-08WJ)
- TSI ALNOR Data Logging Anemometer, 0 to 9999 fpm (9565)
- ZORO SELECT Pressure Gauge, 0 to 60 in wc, 1/4 in MNPT, Steel, Black (18C785)
- MONARCH Resistor, 50 Ohm, Shunt, Accuracy 0.1pct (5380-152)
- MONARCH Resistor, 250 Ohm, 0.1 PCT Tolerance, 1/4 W (5380-151)
- MONARCH Internal Rechargeable Battery (6280-046)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- B&K PRECISION Paperless Recorder, 20 to 200 Channl, LCD (DAS220-BAT)
- Monarch Chartless Digital Recorder Accessories