Shop All Mops
Monarch
Tube Mop, Blue, Microfiber, M600011B
Mfr # M600011B
Zoro # G506171584
original price:
$11.59
5% off
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size Small
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop Type Tube Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | Small |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop Type | Tube Mop |
Item | Tube Mop |
Weight | 0.75 |
Color | Blue |
Description
100% Microfiber
HIGHLY ABSORBENT:This lint free mop has the ability to grab dirt and not let go! The mop is super absorbent it’s really ideal for cleaning up spills. This means it’s a great mop for use in fast food restaurants, grocery and convenience stores, kitchens or anywhere else liquid is spilled.
MATERIAL: Our Arkwright tube mops are of premium quality and commercial grade. It’s made from tubed and looped woven microfiber material. Our mop pad come in 11oz, 14oz, 18oz, & 21oz. weight options.
USAGE: Ideal for smooth surfaces and rougher surfaces like concrete and can be used on any floor surface (hardwood, laminate, tile, vinyl) at home, office, school, hospitals etc. This mop head will fit onto any standard mops.
DESIGN:The tubed design decreases friction between the floors, giving you the smoothest mopping experience. The Arkwright tube mop is ideal for commercial use and designed for greater floor contact to improve cleaning power. The striped tube design reduces drag and improves user comfort.
EASY TO USE: Our microfiber tube mop are 100% Machine washable for easy clean up once the floor washing is done. The microfiber mop includes improved headband and tail band construction to withstand up to 200 laundering cycles, and is bleach safe in hot and cold water.
HIGHLY ABSORBENT:This lint free mop has the ability to grab dirt and not let go! The mop is super absorbent it’s really ideal for cleaning up spills. This means it’s a great mop for use in fast food restaurants, grocery and convenience stores, kitchens or anywhere else liquid is spilled.
MATERIAL: Our Arkwright tube mops are of premium quality and commercial grade. It’s made from tubed and looped woven microfiber material. Our mop pad come in 11oz, 14oz, 18oz, & 21oz. weight options.
USAGE: Ideal for smooth surfaces and rougher surfaces like concrete and can be used on any floor surface (hardwood, laminate, tile, vinyl) at home, office, school, hospitals etc. This mop head will fit onto any standard mops.
DESIGN:The tubed design decreases friction between the floors, giving you the smoothest mopping experience. The Arkwright tube mop is ideal for commercial use and designed for greater floor contact to improve cleaning power. The striped tube design reduces drag and improves user comfort.
EASY TO USE: Our microfiber tube mop are 100% Machine washable for easy clean up once the floor washing is done. The microfiber mop includes improved headband and tail band construction to withstand up to 200 laundering cycles, and is bleach safe in hot and cold water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Red 24" Squeegee Head (77144)
- NOBLES/TENNANT SQUEEGEE - BUDGET LINE, FRONT .1875in RED, FITS TN (390923)
- AMERICAN FORGE & FOUNDRY 5 Gallon Plastic Bucket, 12 In H, Red, Plastic (AFFBUCKET)
- SWIFFER 46 in L Sweeper Mop, White, Cloth (9060)
- MONARCH Tube Mop, Green, Microfiber, M600011G (M600011G)
- MONARCH Tube Mop, Blue, Microfiber, M600014B (M600014B)
- MONARCH Tube Mop, Green, Microfiber, M600014G (M600014G)
- MONARCH Tube Mop, Blue, Microfiber, M600018B (M600018B)
- MONARCH Scrubbing Wet Flat Mop - 24" Red , 12PK (M800024R)
- MONARCH Tube Mop, Blue, Microfiber, M600021B (M600021B)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGC11306BL00)
- Monarch Floor Mops, Buckets & Wringers