Shop All Rags & Towels
Monarch
Terry Polishing Hand Towel Red , 12PK
Mfr # N030-R1627-4
Zoro # G006171534
product price: $36.29
/pk 12, $3.02/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton 16/S open end yarn
- Width 27
- Weight 7
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N030-R1627-4
- Zoro # G006171534
- UPC # 764950004807
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Width | 27 |
Length | 16 |
Details
Material | 100% Cotton 16/S open end yarn |
Item | Car Wash Towel |
Color | Red |
Weight | 7 |
Description
THE BEAST OF PLUSH CAR CARE TOWELS: At 550 GSM, these cotton cleaning cloths are very thick and plush. These thirsty car towels wick water fast and will dry any surface quickly.
ABSORBENT CAR CLEANING SUPPLIES: Looking for a quick-drying towel for your car? Then look no further. These cotton car cloths are very thick, absorbent, and give a lint-free and streak-free finish. Lay them on flat on the surface of your care and wipe the water in one swipe. The thick cloth can also be folded to enter smaller spaces and be used as a car duster.
HEAVIER AND THICKER: Our full terry hand towels are made with 100% cotton 16/S open end yarn. They pack 1LB more cotton into the pile than regular hand towels for super absorbency and thickness. These are ideal for drying large areas quickly, or applying polish for a sparkling finish.
LARGE SIZE COTTON TOWELS: Available in two put-ups - Dozen Pack and a Bulk Case of 10 Dozen. If you are washing your car at home, then these towels are a perfect size and super easy to use. Keep a Car Washing automotive cotton car care set handy in your garage.
COTTON CLEANING CLOTH CARE INSTRUCTIONS: This cotton hand towel set can be machine washed in the regular cycle—Air dry for best results. Do not use bleach or fabric softener.
ABSORBENT CAR CLEANING SUPPLIES: Looking for a quick-drying towel for your car? Then look no further. These cotton car cloths are very thick, absorbent, and give a lint-free and streak-free finish. Lay them on flat on the surface of your care and wipe the water in one swipe. The thick cloth can also be folded to enter smaller spaces and be used as a car duster.
HEAVIER AND THICKER: Our full terry hand towels are made with 100% cotton 16/S open end yarn. They pack 1LB more cotton into the pile than regular hand towels for super absorbency and thickness. These are ideal for drying large areas quickly, or applying polish for a sparkling finish.
LARGE SIZE COTTON TOWELS: Available in two put-ups - Dozen Pack and a Bulk Case of 10 Dozen. If you are washing your car at home, then these towels are a perfect size and super easy to use. Keep a Car Washing automotive cotton car care set handy in your garage.
COTTON CLEANING CLOTH CARE INSTRUCTIONS: This cotton hand towel set can be machine washed in the regular cycle—Air dry for best results. Do not use bleach or fabric softener.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE GROUT CLEANER LQUID 32OZ (RJ32DC)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (89480)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- MONARCH Terry Polishing Hand Towel Hunter Green , 12PK (N030-HG1627-4)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Bag (N-W48NWB-10BG)
- MONARCH T-Shirt Reclaimed Rags - White - 5 lb Bag (R2-W50-5BG)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 5 lb Box (R-C13-5)
- MONARCH Bath Towel Size Terry Wipers - WHITE 50 lb bag (N-W50FB-50BG)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue (46U234)
- Monarch Rags & Towels