Shop All Nonelectrical Properties Data Loggers
Monarch
Temperature Data Logger Without Display
Mfr # 5396-0103
Zoro # G5213126
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Accuracy +/-1 Degrees C (0 Degrees to 50 Degrees C), +/-2 Full Range
- Battery Life 1 yr
- Sample Point Storage 64,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-0103
- Zoro # G5213126
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 0.75 in |
Dia. | 2.25 in |
Width (In.) | 3.66 in |
Connection Size | USB 2.0 |
Height (In.) | 1.16 in |
Overall Height | 1 3/16 in |
Overall Width | 3 11/16 in |
Overall Depth | 3/4 in |
Overall Diameter | 2.25 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant, Compatible Operating Systems Windows
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wall Thermometer, Wet And Dry Bulb (THWD01)
- FLUKE Replacement for Fluke 115 (115 FLUKE)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SW-AAA)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Data Logger, Pressure/Temp, 0 to 550 psig (5396-0373)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- SUPCO Temperature Alarm, 35 hr. Battery (THA2U)
- Monarch Nonelectrical Properties Data Loggers