Shop All Nonelectrical Properties Data Loggers
Monarch
Temperature Data Logger With Display
Mfr # 5396-0101
Zoro # G5213117
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Accuracy +/-1 Degrees C (0 Degrees to 50 Degrees C), +/-2 Full Range
- Battery Life 1 yr
- Sample Point Storage 64,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-0101
- Zoro # G5213117
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 1.16 in |
Dia. | 2.25 in |
Connection Size | USB 2.0 |
Width (In.) | 3.66 in |
Manufacturers Warranty Length | 1 yr |
Depth (In.) | 0.75 in |
Overall Width | 3 11/16 in |
Overall Diameter | 2.25 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3/4 in |
Overall Height | 1 3/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant, Compatible Operating Systems Windows
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Combustible Gas Detector, 50 to 122F (GSM050)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Silver (PFQ2438-DRY-2FF)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psia (5396-0331)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6020)
- Monarch Nonelectrical Properties Data Loggers