Shop All Tag Accessories
This Product is Discontinued
Monarch
Tagger Tail Fasteners, 2", PK1000 (Discontinued)
Mfr # 925045
Zoro # G5142350
This Product is Discontinued
Key Features
- Material Polypropylene
- Length 2"
- Weight 0.224 lbs
- For Use With Monarch® 925046, 925048
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 925045
- Zoro # G5142350
- UPC # 028028652940
- Country of Origin Korea, Republic of
- Category Tag Accessories
Dimensions
Length | 2" |
Details
Item | Tagger Tail Fasteners,2",PK1000 |
Material | Polypropylene |
Weight | 0.224 lbs |
For Use With | Monarch® 925046, 925048 |
Description
Tagger Tail(R) Fasteners, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.