Shop All Tablecloths & Runners
Monarch
Tablecloths 42 x 42 White , 6PK
Mfr # TL-42X42-WHITE
Zoro # G206171655
product price: $75.25
/pk 6, $12.54/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in x 42 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # TL-42X42-WHITE
- Zoro # G206171655
- UPC # 764950200766
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Size | 42 in x 42 in |
Details
Color | White |
Description
100% Spun Polyester
HIGH QUALITY: Monarch Brands Mariposa Tablecloths collection is made from 100% Spun Polyester, designed to feel soft and is highly wrinkle resistant. These table cloths are very absorbent and offer great soil and stain release.
PACKAGE: Pack of 6 white square tablecloths are made of the Spun polyester is a superior fabric than cotton, as it is wrinkle-free, fade resistant, and stain-resistant.
MULTI-FUNCTION: These tablecloths are highly preferred in the restaurant and catering industry. Add a touch of elegance to any decor, dining table, hotels, bar and perfect tablecloth for holiday dinners, buffet tables, parties, cafes, hotels, banquets, conferences, shows etc. You can clean more with less.
LARGE SIZED: Our white table cloths of size (42 x 42 in.) are perfect for a table of dimensions up to 2 x 2 ft. Please refer to the infographic in the pictures for a complete table of ideal table sizes for each tablecloth size. Versatile square designed table cloth fits most large folding buffet tables, outdoor picnic tables and dining room and kitchen tables.
EASY CARE: These polyester tablecloths are perfectly machine-washable, tumble dry low and use warm or cold water wash, low temp dry and do not use bleach. For best results wash separately on first use to minimize lint
HIGH QUALITY: Monarch Brands Mariposa Tablecloths collection is made from 100% Spun Polyester, designed to feel soft and is highly wrinkle resistant. These table cloths are very absorbent and offer great soil and stain release.
PACKAGE: Pack of 6 white square tablecloths are made of the Spun polyester is a superior fabric than cotton, as it is wrinkle-free, fade resistant, and stain-resistant.
MULTI-FUNCTION: These tablecloths are highly preferred in the restaurant and catering industry. Add a touch of elegance to any decor, dining table, hotels, bar and perfect tablecloth for holiday dinners, buffet tables, parties, cafes, hotels, banquets, conferences, shows etc. You can clean more with less.
LARGE SIZED: Our white table cloths of size (42 x 42 in.) are perfect for a table of dimensions up to 2 x 2 ft. Please refer to the infographic in the pictures for a complete table of ideal table sizes for each tablecloth size. Versatile square designed table cloth fits most large folding buffet tables, outdoor picnic tables and dining room and kitchen tables.
EASY CARE: These polyester tablecloths are perfectly machine-washable, tumble dry low and use warm or cold water wash, low temp dry and do not use bleach. For best results wash separately on first use to minimize lint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Elbow (4396006RW)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Orng (41076EC24)
- PERLICK Light Bulb (63821)
- KOHLER Cutting Board For Stages 33" And 45 (6232-NA)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- HERITAGE LACE Heritage Lace LF-1436XB Leaf Lines 14 x 36 in. Runner; Flax & Black (LF-1436XB)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- Monarch Tablecloths & Runners