Shop All Rags & Towels
Monarch
T-Shirt Reclaimed Rags - White - 50 lb Bag
Mfr # R2-W50-50BG
Zoro # G006172043
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry
- Size 14x14 to 20x20
- Color White
- Weight 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # R2-W50-50BG
- Zoro # G006172043
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Terry |
Item | Reclaimed Rags Wipes |
Color | White |
Weight | 50 |
Description
Cotton
RECYCLED QUALITY T-SHIRT CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These t-shirt cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
RECYCLED QUALITY T-SHIRT CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These t-shirt cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- EUREKA Upright Vacuum Cleaner Bags, Style Ls, PK5, 5 PK (63256-10)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/2 in L Brush, Brown, Steel, 4 1/2 in L Overall (2032-1)
- GOFER PARTS Replacment Drive Wheel For Nobles/Tennant 1223582, Nobles/Tennant 1214595 (GWHW021)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 50 lb Box (R-W80-50)
- MONARCH Knit Wipers - White - New - 50lb Box (N-WPKSM-50)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 50 lb Box (N-W48NWB-50)
- MONARCH Terry Polishing Hand Towel Navy , 12PK (N030-N1627-4)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Box (N-W48NWB-10)
- MONARCH T-Shirt Cleaning Rags - White - New - 25 lb Box (N2-W43-25)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- Monarch Rags & Towels