Shop All Rags & Towels
Monarch
T-Shirt Cleaning Rags - White - New - 10 lb Box
Mfr # N2-W43-10
Zoro # G706171612
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Premium Quality T-shirt Material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material
- Size 14x14 to 20x20
- Color White
- Weight 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N2-W43-10
- Zoro # G706171612
- UPC # 764950302521
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | 100% Premium Quality T-shirt Material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material |
Item | New Knit Rags |
Color | White |
Weight | 10.25 |
Description
Premium T-shirt Material
PREMIUM QUALITY RAGS: Made of 100% premium quality t-shirt material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low lint knit wiping rags. Bulk cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A white knit cleaning rag is more cost-efficient than microfiber cleaning cloths. These bulk knit cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these multipurpose cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These Knit cleaning t-shirt rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. Bulk absorbent towels are ideal for all purposes.
DURABLE CLEANING SUPPLIES: These knit cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning bulk rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: Often used for a cleaning wipe and toss, these knit cleaning rags are machine-washable, dry fast, and remain durable.
PREMIUM QUALITY RAGS: Made of 100% premium quality t-shirt material. All Knit t-shirt cleaning rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality, low lint knit wiping rags. Bulk cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A white knit cleaning rag is more cost-efficient than microfiber cleaning cloths. These bulk knit cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these multipurpose cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSITILE CLEANING CLOTH: These Knit cleaning t-shirt rags can be used for general cleaning, paint spills and cleanups, staining and varnishing, polishing and dusting. Bulk absorbent towels are ideal for all purposes.
DURABLE CLEANING SUPPLIES: These knit cleaning rags are generated from offcuts during the t-shirt production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning bulk rags are hearty and will not let you down.
MACHINE WASHABLE RAGS: Often used for a cleaning wipe and toss, these knit cleaning rags are machine-washable, dry fast, and remain durable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29624)
- BONA DSPL WET CLEAN PADS 12PK (AX0003576)
- GENUINE JOE Eclipse Deodorizing Clip Ocean Breeze 30 Day, PK12 (85164)
- GOJO 1,250 mL Personal Soaps 4 PK (5162-04)
- MONARCH Sheet Reclaimed Rags - White - 10 lb Box (R1-W39-10)
- MONARCH Hand Towel Size Terry Wipers - COLORED 50 lb box (N-C54-50)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 5 lb Bag (R-W80-5B)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 50 lb Box (R-W80-50)
- MONARCH Knit Wipers - White - New - 10lb Bag (N-WPKSM-10BG)
- MONARCH Shop Towels 10 Pack White, 10PK (AT-WST10-BAND)
- HTI Zorb-It Drying Cloth W/ Tube 17" X 27" - Blue (20007B)
- Monarch Rags & Towels