Shop All Tablecloths & Runners
Monarch
Spun Poly Table Linen, PK 6
Mfr # P-TL-85X85-BLK-6PK
Zoro # G011935091
product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 85 in
- Overall Length 85 in
- Material Polyester
- Shape Square
- Product Type Tablecloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # P-TL-85X85-BLK-6PK
- Zoro # G011935091
- Country of Origin China
- Category Tablecloths & Runners
Dimensions
Overall Width | 85 in |
Overall Length | 85 in |
Width | 85 in |
Length | 85 in |
Details
Item | Table Linens |
Material | Polyester |
Shape | Square |
Product Type | Tablecloth |
Color | Black |
Description
Table Linens, Shape Square, Product Type Tablecloth, Color Black, Diameter Not Applicable, Material Polyester, Overall Length 85 in, Overall Width 85 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROFRIDGE Compact Refrigerator and Microwave, 2.4 cu. ft. (2.3MF4-7B1SCB)
- HANDY WACKS Handy Wacks 8" Hot Dog Tray, PK3000 (HDT-8M)
- LOGO BRANDS Arizona Cardinals 14oz Black Relief Mug (601-C14RM-C1)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- MONARCH Tablecloths 42 x 42 White , 6PK (TL-42X42-WHITE)
- MONARCH Tablecloths 42 x 42 Black , 6PK (TL-42X42-BLACK)
- MONARCH Tablecloths 52 x 52 Black , 6PK (TL-52X52-BLACK)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- Monarch Tablecloths & Runners