Shop All Dinner Napkins
Monarch
Spun Poly Solid Napkin, PK 25
Mfr # PNP-NAP-IVORY-25
Zoro # G111934802
product price: $29.25
/pk 25, $1.17/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Color Ivory
- Material Polyester
- Overall Length 20 in
- Product Type Napkin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # PNP-NAP-IVORY-25
- Zoro # G111934802
- Country of Origin China
- Category Dinner Napkins
Dimensions
Overall Length | 20 in |
Overall Width | 20 in |
Details
Item | Table Linens |
Shape | Square |
Color | Ivory |
Material | Polyester |
Product Type | Napkin |
Description
Table Linens, Shape Square, Product Type Napkin, Color Ivory, Diameter Not Applicable, Material Polyester, Overall Length 20 in, Overall Width 20 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 18 In. (TP18)
- GREEN RABBIT HOLDINGS Airheads Variety Box, 90 Bars (22000705)
- HEINZ Tomato Ketchup Squeeze Bottle, 20 oz Bottle, 3PK (20901009)
- GARLAND Orifice (53) (1037753)
- MONARCH Bistro Napkins Reverse Baby Blue , 12PK (RV-BISTRO-BB)
- MONARCH Bistro Napkins Blue , 12PK (BISTRO-B)
- MONARCH Bistro Napkins Hunter Green , 12PK (BISTRO-HG)
- MONARCH Bistro Napkins Burgundy , 12PK (BISTRO-BUR)
- MONARCH Bistro Napkins Black , 12PK (BISTRO-BL)
- MONARCH Bistro Napkins Grey , 12PK (BISTRO-GY)
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- Monarch Dinner Napkins