Shop All TV Mounts & Stands
Monarch Specialties
Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Tempered Glass, Black
Mfr # I 2588
Zoro # G300670825
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 20.5
- Width 16
- For Use With Indoors, Residential
- Material Tempered Glass,Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2588
- Zoro # G300670825
- UPC # 680796000554
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 20.5 |
Width | 16 |
Length | 48 |
Details
Color | Black |
For Use With | Indoors, Residential |
Material | Tempered Glass,Metal |
Capacity | 50 lbs. |
Includes | Installation hardware, assembly instructions |
Weight | 61 lbs. |
Description
Modernize your space with this contemporary black metal TV stand that accommodates all TV sizes with a center stand. Featuring solid, durable tempered glass shelves and a sleek black metal frame, this TV console will fit perfectly in your living room, den, TV room or basement. The chic angled design of the frame gives a clean, sophisticate look while you entertain your guests. With ample surface area for all of your entertainment accessories and a convenient cord management system to reduce unsightly wires this TV stand will have you organized in no time.. Sleek modern design. Sturdy, stylish black metal frame. Easy to clean tempered glass shelves accommodates all TV sizes with a center stand. 2 pre-drilled holes for cord management. Thick, sturdy durable supports for stability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 15Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-15F)
- MOXA 1Port Df1 To Ethernet/Ip Gateway, -40 To 75°C Operating Temperature (MGate EIP3170-T)
- ILC Replacement for Acer Lt2104u (LT2104U ACER)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Black (I 2590)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, White (I 2601)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, White (I 2567)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 3529)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2735)
- LOWELL Credenza Rack 10Ux16D (LCR-1016)
- Monarch Specialties TV Mounts & Stands