Shop All TV Mounts & Stands
Monarch Specialties
Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey
Mfr # I 2608
Zoro # G900671000
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Height 20
- Width 15.75
- For Use With Indoors, Residential
- Material Particle Board,Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2608
- Zoro # G900671000
- UPC # 680796001629
- Country of Origin Malaysia
- Category TV Mounts & Stands
Dimensions
Height | 20 |
Width | 15.75 |
Length | 47.75 |
Details
Color | Grey |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate |
Weight | 71 lbs. |
Capacity | 72 lbs. |
Includes | Installation hardware, assembly instructions |
Description
This entertainment center TV unit will become your new favorite centerpiece of the living room, family room, games room or basement den. It is strategically designed with three open shelves ideal for electronics; while it comes with an opening in the back to keep the wires neat and tidy. The 2 large storage drawers have stylish accented silver colored handles that will allow you to keep your essentials neat and tidy. Combine that with a beautiful, modern grey wood look finish and you have the perfect new TV stand for your small home, apartment or condo.. Your new wood look entertainment center and TV table is compact enough for small homes, apartments or condos with its 48" length.. Finished in a homey grey wood-look finish, this media stand will hold all TV sizes with a center pedestal stand.. 3 open shelves for electronics; 2 large storage drawers to keep things neat and tidy.. The TV stand has open shelf surface areas for quick and easy access to your electronics or books.. Product Dimensions: 48 Inch L x 16 Inch D x 20 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tactical Headset, Two Way, Foldable, Brown (MT20H682FB-09 CY)
- BLUEPARROTT C400-XT Premium Convertible Bluetooth Headset Headset (C400XT)
- SECO-LARM Switching CCTV Power Supply. 18 Outputs, 30 Amps, PTC fuses, individual status LEDs for e (SLM-PC-U1830-PULQ)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat Z 570 2002-2008 (YTX24HL-BS42)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 3528)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Black (I 2870)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Grey (I 2871)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Drawers, Living Room, Bedroom, Laminate, White (I 2800)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Black (I 2590)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Brown (I 3250)
- ACCESSORIES UNLIMITED Accessories unlimited AUTGS 25-1300 MHz On Glass Scanner Antenna (AUTGS)
- Monarch Specialties TV Mounts & Stands