Shop All Coffee Tables
This Product is Discontinued
Monarch Specialties
Table Set - 3Pcs Set / Espresso / Marble-Look Top (Discontinued)
Mfr # I 7984P
Zoro # G700671354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 23.75
- Length 47.75
- Height 18
- For Use With Indoors, Residential
- Capacity 100 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7984P
- Zoro # G700671354
- UPC # 21032201937
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 23.75 |
Length | 47.75 |
Height | 18 |
Details
For Use With | Indoors, Residential |
Capacity | 100 lbs. |
Material | Particle Board,Laminate, MDF |
Includes | Installation hardware, assembly instructions |
Weight | 48 lbs. |
Color | Espresso |
Description
Make a statement in your living room with a three piece occasional table set that's sure to take center stage. This versatile accent table set includes a rectangular coffee table and two matching square end tables that make a stylish addition to a casual or contemporary decor. The marble-look table tops draw the eye with their muted shades of cream, onyx and grey and provide a durable yet beautiful surface for placing drinks and decorative accents. A sophisticated espresso finish wraps the base of the coffee and end tables, which feature lower shelves that offer additional space for storage or display. Tapered feet finish each table providing a sturdy foundation for lamps, potted plants and decor.. Three piece set includes one coffee table and two end tables. Rich marble look table tops with an espresso base. Open concept bottom shelf perfect for additional storage or to display favourite accents pieces. Suitable for any style of living room, family room, basement, or den space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.