Shop All Coffee Tables
Monarch Specialties
Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Metal, White Marble Look, Grey
Mfr # I 7953P
Zoro # G304835947
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42.25
- Height 18.25
- Tabletop Material Particle Board,Metal
- Finish MARBLE-LOOK
- Includes Parts and assembly instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7953P
- Zoro # G304835947
- UPC # 680796079307
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 42.25 |
Height | 18.25 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | White |
Finish | MARBLE-LOOK |
Includes | Parts and assembly instructions included |
Weight Capacity | 66 lbs |
Description
This beautiful 3-piece set will soon be the centerpiece of your living room. Including one rectangular coffee table and two end tables, the living room table set features a smooth white marble-look table top, dressing up your living room décor like never before. Thanks to a rich silver metal X design frame that is super sturdy, the 3 tables will blend with just about any décor and they are perfect for photo frames, plants and other decorations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- PROJEX Rubber Leg Tip Black Round 1-1/2 in. W , 2PK (P0086)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black (I 7960P)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- Monarch Specialties Coffee Tables