Shop All Dining Room Tables & Sets
Monarch Specialties
Square Dining Table, 31 in W, 36 in L, 36 in H
Mfr # I 1345
Zoro # G501858190
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 31 in
- Length 36 in
- Height 36 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1345
- Zoro # G501858190
- UPC # 21032288587
- Country of Origin Taiwan, Province of China
- Category Dining Room Tables & Sets
Dimensions
Width | 31 in |
Length | 36 in |
Height | 36 in |
Details
Item | Dining Table |
Shape | Square |
Assembled/Unassembled | Unassembled |
Includes | Base;(1) First Side Panel; (1) Latter Side Panel; (6) Cross Brace; (1) Bottom Panel; (2) Adjustable Shelf; (1) Top Panel; (1) First Table Foot; (1) Latter Table Foot; (1) Back Panel; Hardware |
Color | White |
Number of Shelves | 3 |
Description
Enhance your ambiance with this chic square contemporary style counter height table finished in white for your casual dining/entertainment space.This highly functional and stylish table features a thick paneled base, with three convenient adjustable open shelves on the side, perfect for showcasing or storing extra dining accessories. The compact size makes it idea for smaller dining areas in a condo, apartment, or space challenged rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- ALATERRE FURNITURE Shaker Cottage 40"W Desk, Espresso (ASCA06P0)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- MONARCH SPECIALTIES Dining Table, 48in. Rectangular, Small, Kitchen, Dining Room, Oak And Cream, Wood Legs, Transitional (I 1328)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- MONARCH SPECIALTIES Dining Table, 30 in. Round, Small, Kitchen, Dining Room, White Veneer, Wood Legs, Transitional (I 1321)
- MONARCH SPECIALTIES 31.5 W, 29.25 H, Particle Board, Metal Top, Black (I 1208)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- Monarch Specialties Dining Room Tables & Sets