Shop All Executive Chairs
Monarch Specialties
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White
Mfr # I 7301
Zoro # G700671378
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Foam,Metal, Nylon, Plastic,Polyester
- Weight 26 lbs.
- Width 24
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7301
- Zoro # G700671378
- UPC # 680796043001
- Country of Origin China
- Category Executive Chairs
Dimensions
Width | 24 |
Length | 24 |
Height | 50.5 |
Details
Color | White |
Material | Foam,Metal, Nylon, Plastic,Polyester |
Weight | 26 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Capacity | 300 lbs. |
Style | High Back Executive Chair |
Description
Complete your new home office space with this contemporary style, BIFMA certified, high back executive white and grey office chair with an adjustable head rest. The slightly curved back and fixed arm rests give ergonomic support throughout, with a lock-in tilt back mechanism to adjust to your comfort level. This chic 360 degrees swivel office chair has a thick cushioned seat that can be adjusted to your desired height, and tightly upholstered in a breathable and durable grey fabric for a clean-lined appeal. The 5-star metal base with capped nylon castors smoothly glide across the floor for easy mobility. Assembly is required.. BIFMA standards, certified for home or commercial use. Cushioned adjustable seat height with tilt back/lock-in free mechanism. Adjustable head rest with gently curved back and arm rests for supreme comfort. Five-star 360 degrees swivel metal base with capped nylon castors for smooth mobility.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- B&R PLASTICS Stool Ez Foldz White (101-6)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7270)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7272)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7277)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- LORELL CHAIR, EXEC, LEATHER (LLR83308)
- LORELL Mesh Executive Chair (62002)
- LF PRODUCTS PTE LTD OSSET MID-BACK EXECUTIVE CHAIR, SUPPORTS UP TO 275 LBS., BLACK SEAT/BLACK BACK, SLATE BASE (48966)
- Monarch Specialties Seating