Shop All Desk Chairs
Monarch Specialties
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Grey
Mfr # I 7461
Zoro # G004835896
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Material Foam,Metal, Nylon, Plywood, Polypropylene,Polyester
- Depth 24.5
- Weight Capacity 300 lbs
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7461
- Zoro # G004835896
- UPC # 680796048747
- Country of Origin China
- Category Desk Chairs
Dimensions
Depth | 24.5 |
Height | 36 |
Width | 23.5 |
Details
Color | Grey |
Material | Foam,Metal, Nylon, Plywood, Polypropylene,Polyester |
Weight Capacity | 300 lbs |
Includes | Parts and assembly instructions included |
For Use With | Indoors |
Style | Office Chair |
Description
This mid-back office chair with fixed armrests in black has your back if you need a supportive, comfortable, and stylish desk chair. The backrest has a curved, ergonomic shape that promotes good posture. The seat is deep and extra wide with generous padding to offer a roomy feel. Grey mesh fabric that allows air to circulate covers the swivel seat and backrest. The backrest exterior features supports that are both decorative and functional. These supports add visual interest and can be used as handles when you move this adjustable-height chair that has a 5-star base finished in chrome, with black casters for mobility. Ideal for smaller spaces, this chair will bring streamlined style to your office._x000D_
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7299)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7276)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7297)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, White (I 7261)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- Monarch Specialties Office Chairs