Shop All Executive Chairs
Monarch Specialties
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Grey
Mfr # I 7250
Zoro # G300671105
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Foam,MDF, Metal, Nylon, Polypropylene,Microfiber
- Height 46
- Width 26
- Weight 28 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7250
- Zoro # G300671105
- UPC # 680796010690
- Country of Origin China
- Category Executive Chairs
Dimensions
Height | 46 |
Width | 26 |
Length | 25 |
Details
Color | Grey |
Material | Foam,MDF, Metal, Nylon, Polypropylene,Microfiber |
Weight | 28 lbs. |
Capacity | 330 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Style | High Back Executive Chair |
Description
Add a polished, modern dimension to your office space with this black high back executive office chair upholstered in a smooth, rich grey microfiber material. This highly durable BIFMA certified swivel chair includes a convenient lever to adjust the seat height as well as a lock-in/free tilt back mechanism for added comfort. The ergonomic designed cushioned back, thick padded headrest, and sleek curved armrests will have you sitting in style. With 5 nylon hooded castors on a sturdy metal base, this easy to assemble executive chair will complete your office or gaming room in no time!. BIFMA standards certified for home or commercial use. Adjustable seat height with tilt back lock-in/free mechanism for supreme comfort. Upholstered in durable and smooth grey microfiber material. Ergonomic designed cushioned curved back with a thick comfortable seat.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7277)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7272)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7270)
- RAYNOR MARKETING Eurotech 24/7 Executive High Back Chair - Charcoal Fabric (24/7-CHARDOVE)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- ZORO SELECT Fabric Executive Chair, 22-, Fixed, Black (452R12)
- Monarch Specialties Office Chairs