Shop All Table Lamps
Monarch Specialties
Lighting, Set Of 2, 17 in.H, Table Lamp, Usb Port, Black Metal, Beige Shade
Mfr # I 9650
Zoro # G710759387
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.75 in
- Material Metal, Linen
- Color Black
- Weight 2 lbs
- Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9650
- Zoro # G710759387
- UPC # 680796090098
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16.75 in |
Depth | 7 in |
Length | 7 in |
Cord Length | 6 ft |
Details
Material | Metal, Linen |
Color | Black |
Weight | 2 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Switch | Pull Chain |
Standards | cUL/UL |
Includes | Parts and assembly instructions |
Shade Shape | Candlestick |
Voltage | 120V |
Maximum Wattage | 40W |
Description
Searching for the perfect accent lamps to brighten up and illuminate your home? look no further than this set of 2 stylish table lamps! This set of 17_x001D_ h contemporary table lamps feature a sleek black metal neck and base and contrasting beige fabric cylinder drum shade, combine to create an inviting ambiance in an office, livingroom, or bedroom. Each accent lamp is equipped with a pull chain switch for makes it easy to turn them on and off with one quick click, while a USB port included on the base is ideal for charging your cell phone. Using a single bulb not included for a maximum output of 40W/120V and attached with a 6ft black cord, this set of decorative lamps provide a practical lighting solution when placed on your end or side table, console table, nightstand or bedside table.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED PAR16 Shrt Neck Recessed Spotlight Bulb, 7W, 60W=, 550 Lumens, E26 Base, Dimmable, 4000K, 6PK (45164-SU)
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34070-12PK)
- ILC Replacement for Advance 71a7907 (71A7907 ADVANCE)
- SIGNIFY 36 W, HID Replacement LED Bulb, White, ED23-1/2, 4000K Temp. Clear Finish, Non-Dimmable (36CC/LED/840/ND E26 G2 BB 6/1)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Ivory / Cream Shade, Cream Ceramic, Contemporary (I 9608)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray, PK 2 (LT2008-GRY-2PK)
- Monarch Specialties Table Lamps