Shop All Table Lamps
Monarch Specialties
Lighting, 27 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern
Mfr # I 9731
Zoro # G910759378
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Material Ceramic, Metal
- Color Cream
- Weight 7 lbs
- Depth 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9731
- Zoro # G910759378
- UPC # 680796051150
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 27 in |
Depth | 16.5 in |
Length | 16.5 in |
Cord Length | 5 ft |
Details
Material | Ceramic, Metal |
Color | Cream |
Weight | 7 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Includes | Parts and assembly instructions |
Switch | Rotary |
Shade Shape | Geometric |
Maximum Wattage | 100W |
Standards | cUL/UL |
Voltage | 120V |
Description
Bring some contemporary sophistication to any room with this stylish 27h table lamp. A beautiful blend of art-deco with a modern edge, the smooth cream ceramic base in a tapered vase shape, is complimented with an elegant ivory linen drum shade, and finished with a silver metal finial on top. With a 3-way switch that houses a single bulb not included for a maximum output of 100W/120V, this lamp offers three levels of illuminating light for creating the ambiance you desire. Attached with a 5ft transparent cord, this is the perfect functional accent to place on an end or side table in a livingroom or home office, or bring it into your bedroom to set on a nightstand or bedside table. Made with high quality material.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Replacement Bulb, LED, 1.3W (PR3LED-1PK)
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- ILC Replacement for OSRAM SYLVANIA DULUX L 18W/840 (DULUX L 18W/840 OSRAM SYLVANIA)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-R)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- ALL THE RAGES Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2 (LT2008-BLU-2PK)
- Monarch Specialties Table Lamps