Shop All Table Lamps
Monarch Specialties
Lighting, 26 in.H, Table Lamp, Ivory / Cream Shade, Cream Resin, Contemporary
Mfr # I 9609
Zoro # G010759407
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26 in
- Material Polyresin, Linen, Metal
- Color Cream
- Weight 13 lbs
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9609
- Zoro # G010759407
- UPC # 680796089689
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 26 in |
Depth | 16 in |
Length | 16 in |
Cord Length | 6 ft |
Details
Material | Polyresin, Linen, Metal |
Color | Cream |
Weight | 13 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Maximum Wattage | 100W |
Standards | cUL/UL |
Switch | Rotary |
Shade Shape | Ginger Jar |
Voltage | 120V |
Includes | Parts and assembly instructions |
Description
Light up your home, office, or living room space with this stylish and fashionable 26_x001D_ h table lamp! The sleek, contemporary design features a textured cream resin base and a chic linen ivory shade for an elegant touch. The 3-way switch allows you to illuminate your space to whatever ambiance suits your needs with a maximum output of 100W bulb not included. With a 6 foot long cord, this table lamp adds a unique and practical accent whether you place it on a end or side table or on your nightstand for a modern decorative lighting solution.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- FEIT ELECTRIC Cfl Bulb Pl Cl Whit 13W (PLD13E/41)
- ENERGETIC LIGHTING LED 14-inch Double Ring Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp, 6PK (FMB01R17E93050-TF-BN)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 4100K, Med Bi, PK30 (46546S)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- Monarch Specialties Table Lamps