Shop All Table Lamps
Monarch Specialties
Lighting, 25 in.H, Table Lamp, Cream Resin, Beige Shade, Modern
Mfr # I 9728
Zoro # G910759347
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Material Polyresin, Metal
- Color Cream
- Weight 7 lbs
- Depth 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9728
- Zoro # G910759347
- UPC # 680796051099
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 25 in |
Depth | 13.5 in |
Length | 13.5 in |
Cord Length | 5 ft |
Details
Material | Polyresin, Metal |
Color | Cream |
Weight | 7 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Standards | cUL/UL |
Shade Shape | Geometric |
Includes | Parts and assembly instructions |
Voltage | 120V |
Maximum Wattage | 100W |
Switch | Rotary |
Description
Design brings modern whimsy with this trendy 25h table lamp that packs a big punch. Featuring a unique cream resin arch-shaped base with a tapered drum beige linen shade and black finial on top, this stylish decorative accent is crafted to brighten your office, living room, or bedroom. The 3-way switch housing a single bulb not included for a maximum output of 100W/120V, allows you to adjust the ambiance of a room to your desired level of lighting. Attached with a convenient 5ft transparent cord, this versatile lamp can be placed on a side or end table, a nightstand or bedside table to bring a distinctive, yet fun look to a contemporary space. Made with quality material.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- SATCO 5W Emergency LED Driver Red Finish (S8000)
- DESIGNERS FOUNTAIN 8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim (EVDSK81825CWH27)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- Monarch Specialties Table Lamps