Shop All Table Lamps
Monarch Specialties
Lighting, 25 in.H, Table Lamp, Cream Concrete, Beige Shade, Contemporary
Mfr # I 9714
Zoro # G410759373
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Material Concrete, Metal
- Color Cream
- Weight 20 lbs
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 9714
- Zoro # G410759373
- UPC # 680796045203
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 25 in |
Depth | 18 in |
Length | 18 in |
Cord Length | 5 ft |
Details
Material | Concrete, Metal |
Color | Cream |
Weight | 20 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Voltage | 120V |
Standards | cUL/UL |
Maximum Wattage | 100W |
Shade Shape | Ginger Jar |
Includes | Parts and assembly instructions |
Switch | Rotary |
Description
If you are looking for a stylish and fashionable lighting solution for your space, then look no further than this contemporary designed 25h table lamp! It features a jar shaped, cream concrete base with a texture of fine lined ridges and an elegant beige linen drum shade, finished with a round silver finial on top. Create the perfect lighting conditions using the 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness in a room. Place this versatile, contemporary accent lamp on any end or side table, nightstand or bedside table to create a warm and inviting ambiance.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- ENERSYS/HAWKER Emergency Lighting Battery, LEAD-6-7 (LEAD-6-7)
- ILC Replacement for Damar Fc9t5/841 22 Watt replacement light bulb lamp (FC9T5/841 22 WATT DAMAR)
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- Monarch Specialties Table Lamps