Shop All Table Lamps
Monarch Specialties
Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary
Mfr # I 9629
Zoro # G610759388
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Material Concrete, Metal, Polyester
- Color Black
- Weight 7 lbs
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9629
- Zoro # G610759388
- UPC # 680796089887
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 25 in |
Depth | 15 in |
Length | 15 in |
Cord Length | 6 ft |
Details
Material | Concrete, Metal, Polyester |
Color | Black |
Weight | 7 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Standards | cUL/UL |
Voltage | 120V |
Shade Shape | Cylinder |
Switch | Rotary |
Includes | Parts and assembly instructions |
Maximum Wattage | 100W |
Description
Make your room shine with this stylish and fashionable 25h table lamp! The contemporary designed, smooth black concrete and gold metal base is topped with a black fabric drum shade, and finished with an elegant gold finial for a versatile decorative accent to add to an end or side table, or on a nightstand. This lamp easily illuminates a living room, office, and bedroom with just the flick of a 3-way switch that holds a single bulb not included for a maximum output of 100W/120V, allowing you to adjust the brightness level.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ILC Replacement for DKK H24100 replacement light bulb lamp (H24100 DKK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- ESTALLAR Glam Silver Faux Crystal Accent Table Lamp with See Thru Shade, Clear (ES3106404)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Blue, PK 2 (LT2007-BLU-2PK)
- Monarch Specialties Table Lamps