Shop All Table Lamps
Monarch Specialties
Lighting, 24 in.H, Table Lamp, Blue Ceramic, Ivory / Cream Shade, Transitional
Mfr # I 9612
Zoro # G910759361
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.25 in
- Material Ceramic, Linen, Metal
- Color Blue
- Weight 8 lbs
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9612
- Zoro # G910759361
- UPC # 680796089719
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 24.25 in |
Depth | 16 in |
Length | 16 in |
Cord Length | 6 ft |
Details
Material | Ceramic, Linen, Metal |
Color | Blue |
Weight | 8 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Shade Shape | Urn |
Switch | Rotary |
Voltage | 120V |
Standards | cUL/UL |
Maximum Wattage | 100W |
Includes | Parts and assembly instructions |
Description
Light up your living space with this striking 24h blue ceramic table lamp with a curved silhouette, topped with a simple ivory linen fabric shade and a round gold metal finial for a unique decorative accent. This stylish 3-way switch lamp uses a single bulb with a maximum outage of 100W/120V not included, allowing you to adjust the level of illumination to either brighten up a space or turn it down a notch for a cozy ambiance. This table lamp makes a pretty statement whether you place it on an end or side table in your living room, in your home office, or on your bedside table in your bedroom. Made with quality materials for a high-end look.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO 84028 (84028)
- ILC Replacement for Edwards Signaling 92-lst (92-LST EDWARDS SIGNALING)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421501)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- Monarch Specialties Table Lamps