Shop All Table Lamps
Monarch Specialties
Lighting, 24 in.H, Table Lamp, Black Resin, Ivory / Cream Shade, Contemporary
Mfr # I 9619
Zoro # G310759336
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75 in
- Material Polyresin, Linen, Metal
- Color Black
- Weight 9 lbs
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9619
- Zoro # G310759336
- UPC # 680796089788
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 23.75 in |
Depth | 14 in |
Length | 14 in |
Cord Length | 6 ft |
Details
Material | Polyresin, Linen, Metal |
Color | Black |
Weight | 9 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Maximum Wattage | 100W |
Voltage | 120V |
Includes | Parts and assembly instructions |
Switch | Rotary |
Standards | cUL/UL |
Shade Shape | Cylinder |
Description
Bring a stylish and modern look to any room in your home with this 24h table lamp crafted in black resin with an elegant ivory shade, and finished with a simple, round gold finial on top. The perfect size for side or end tables, and nightstands, this decorative accent lamp will bring a sophisticated tone to a room. Featuring a 3-way light switch that holds a single bulb with a maximum outage of 100W/120V not included, and a textured finish base, this cylinder shaped, contemporary styled lamp will help to create the right lighting ambiance in your home office, living room, or bedroom. Designed using durable materials.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 2700K, Light Distribution: Directional / 120 Degrees (LED-7318-27A)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- CREEKWOOD HOME Priva 19in Contemporary Metal Winding Ivy Table Desk Lamp with Brown Fabric Shade (CWT-2006-BW)
- Monarch Specialties Table Lamps