Shop All Table Lamps
Monarch Specialties
Lighting, 24 in.H, Table Lamp, Black Ceramic, Ivory / Cream Shade, Modern
Mfr # I 9721
Zoro # G110759390
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Material Ceramic, Metal
- Finish Brass
- Color Black
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 9721
- Zoro # G110759390
- UPC # 680796045272
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 24 in |
Depth | 17 in |
Length | 17 in |
Cord Length | 5 ft |
Details
Material | Ceramic, Metal |
Finish | Brass |
Color | Black |
Weight | 6 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Switch | Rotary |
Includes | Parts and assembly instructions |
Voltage | 120V |
Maximum Wattage | 60W |
Shade Shape | Ginger Jar |
Standards | cUL/UL |
Description
Bring some modern sophistication to any room with this stylish 24h table lamp. A beautiful blend of a textured black ceramic vase shaped base and ivory linen empire shade, and finished with a round black finial on top, this lamp is a great way to brighten any bedroom, living room or office. Attached with a 5ft transparent cord and an easy to reach rotary switch, your room's ambiance will be illuminated with a single bulb not included for a maximum outage of 60W/120V. This is the perfect functional accent to place on an end or side table, nightstand or bedside table. Made with quality material.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - White 2-Pack (LR40310-2PK)
- ILC Replacement for Philips F40t12/cwsupreme/alto TG replacement light bulb lamp (F40T12/CWSUPREME/ALTO TG PHILIPS)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- Monarch Specialties Table Lamps