Shop All Table Lamps
Monarch Specialties
Lighting, 22 in.H, Table Lamp, Brown Rope, Beige Shade, Transitional
Mfr # I 9628
Zoro # G910759385
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.75 in
- Material Rope, Linen, Metal
- Color Brown
- Weight 3 lbs
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9628
- Zoro # G910759385
- UPC # 680796089870
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 21.75 in |
Depth | 14 in |
Length | 14 in |
Cord Length | 6 ft |
Details
Material | Rope, Linen, Metal |
Color | Brown |
Weight | 3 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Shade Shape | Geometric |
Switch | Rotary |
Standards | cUL/UL |
Includes | Parts and assembly instructions |
Maximum Wattage | 100W |
Voltage | 120V |
Description
Looking for a stylish lighting solution that will brighten up your living room, bedroom, office, and other spaces? Look no further than this 22h table lamp with a casual boho vibe. The airy textured base is made from durable brown linen rope topped with a drum shaped beige linen shade and finished with a round wood finial. With a transitional design, this is the perfect sized lamp to place on an end or side table, or on a nightstand. It offers versatile illumination thanks to a 3-way switch that holds a single bulb not included for a maximum outage of 100W/120V, allowing you adjust the lighting ambiance in a living room, home office, or bedroom.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- JUNO LIGHTING Track Section, 8 ft, White (R 8FT WH)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- Monarch Specialties Table Lamps