Shop All Table Lamps
Monarch Specialties
Lighting, 20 in.H, Table Lamp, Usb Port, Black Metal, Glass Shade, Modern
Mfr # I 9637
Zoro # G110759338
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.75 in
- Material Metal, Glass
- Color Black
- Weight 4 lbs
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9637
- Zoro # G110759338
- UPC # 680796089962
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 19.75 in |
Depth | 6 in |
Length | 9 in |
Cord Length | 6 ft |
Details
Material | Metal, Glass |
Color | Black |
Weight | 4 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Shade Shape | Lantern |
Switch | Touch Switch |
Voltage | 120V |
Includes | Parts and assembly instructions |
Maximum Wattage | 40W |
Standards | cUL/UL |
Description
Whether you need a cool looking task lamp to brighten up your work area, a nightstand or bedside table, this trendy and stylish 20h table lamp with the USB port included is the perfect choice! Great for brightening up any office, living room, or bedroom, this modern accent lighting sits on a sleek, black metal body with a slender arm, topped with a clear glass shade for a nostalgic industrial vibe. This practical lighting option is attached with a 6ft black cord, and a convenient on/off touch switch at the base along with a USB port to re-charge your device. This lamp gives off a warm, illuminated ambiance with the single bulb not included for a maximum outage of 40W/120V.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Mh400/ed37/bu/bdx - Blue replacement light bulb lamp (MH400/ED37/BU/BDX - BLUE PLUSRITE)
- HAPPYLIGHT 8W T5 12 in. Soft White Fluorescent Bulb, Linear (HA3287513)
- NITECORE TIKI LE 300 Lumen USB Rechargeable Keychain Flashlight R/B (TIKI-LE)
- KH INDUSTRIES KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp (1325-650)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, White, Light Pink Drum Fabric Shade (CWT-2011-PO)
- Monarch Specialties Table Lamps