Shop All Table Lamps
Monarch Specialties
Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary
Mfr # I 9633
Zoro # G810759409
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.75 in
- Material Ceramic, Linen, Metal
- Color Grey
- Weight 3 lbs
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 9633
- Zoro # G810759409
- UPC # 680796089924
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 18.75 in |
Depth | 10 in |
Length | 10 in |
Cord Length | 6 ft |
Details
Material | Ceramic, Linen, Metal |
Color | Grey |
Weight | 3 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Shade Shape | Cylinder |
Standards | cUL/UL |
Voltage | 120V |
Switch | In-Line |
Maximum Wattage | 60W |
Includes | Parts and assembly instructions |
Description
This stylish and trendy 19h table lamp is perfect for adding a decorative accent to your office, livingroom, or bedroom. The grey ceramic textured finish base is complimented by the chic ivory linen drum shade. This accent lamp is attached with a 6ft clear cord with a convenient inline rocker switch that operates the single bulb not included for a maximum output of 60W/120V, easily illuminating a space. A versatile lamp for a contemporary setting whether it placed on a desk, a side table, console or nightstand bringing that finishing touch to a room. Made with quality material.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- ILC Replacement for Osram Sylvania Blacklight Bl368 Linear T8 replacement light bulb lamp (BLACKLIGHT BL368 LINEAR T8 OSRAM SYLVANIA)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- SHAT-R-SHIELD Fluorescent, 24", 17W, T8, 4100K, PK30 (20540)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- BRIGHTLIGHT 18 in. LED Gooseneck Light (BR3233364)
- Monarch Specialties Table Lamps