Shop All Table Lamps
Monarch Specialties
Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern
Mfr # I 9741
Zoro # G010759346
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5 in
- Material Ceramic, Metal
- Color Cream
- Weight 3 lbs
- Depth 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9741
- Zoro # G010759346
- UPC # 680796051327
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16.5 in |
Depth | 9.5 in |
Length | 9.5 in |
Cord Length | 5 ft |
Details
Material | Ceramic, Metal |
Color | Cream |
Weight | 3 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Switch | Rotary |
Maximum Wattage | 60W |
Shade Shape | Ginger Jar |
Standards | cUL/UL |
Voltage | 120V |
Includes | Parts and assembly instructions |
Description
Rejuvenate a side or end table, or bedside table with this simple, modern style 17h table lamp designed with a cream ceramic beehive base accented with groove lines, and topped with a ivory fabric drum shade. This decorative lamp is fitted with a rotary switch that holds a single bulb not included for a maximum output of 60W/120V, easily illuminating a table or desk. Attached with a 5ft transparent cord, this versatile lamp adds a chic touch to a livingroom, home office, or bedroom. Made with quality materials.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- ILC Replacement for Bulbrite 106760 replacement light bulb lamp, 2PK (106760 BULBRITE)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- LAMPLIGHT FARMS Chamber Oil Lamp (110)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Teal Drum Fabric Shade (CWT-2009-TL)
- Monarch Specialties Table Lamps