Shop All Table Lamps
Monarch Specialties
Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary
Mfr # I 9632
Zoro # G010759339
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75 in
- Material Ceramic, Linen, Metal
- Color Cream
- Weight 3 lbs
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 9632
- Zoro # G010759339
- UPC # 680796089917
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 15.75 in |
Depth | 10 in |
Length | 10 in |
Cord Length | 6 ft |
Details
Material | Ceramic, Linen, Metal |
Color | Cream |
Weight | 3 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Maximum Wattage | 60W |
Standards | cUL/UL |
Includes | Parts and assembly instructions |
Voltage | 120V |
Switch | In-Line |
Shade Shape | Globe |
Description
This stylish and fashionable globe shaped 16h table lamp with a cream ceramic base and topped with a softly contrasting cream fabric drum shade, is the perfect accent to brighten any room. Featuring a 3-way switch holding a single bulb with a maximum outage of 100W/120V, allows you to customize the ambiance in your living room, home office, or bedroom. With a soft, contemporary appeal, place this versatile decorative lamp on a side or end table, or on your nightstand to create a warm and inviting atmosphere.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Magnetic Compact Fluorescent Ballast, CC579TP (CC579TP)
- SYLVANIA Sylvania M175/U/ED28 175w Metal Halide Lamp w/ Mogul Base, Clear, 4200K (64030)
- DORCY 100 Lumen LED Penlight, 2 AAA Batteries (Included), Silver (411218)
- ILC Replacement for Furnlite Tv4500 Series replacement light bulb lamp, 2PK (TV4500 SERIES FURNLITE)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary (I 9631)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2012-BK)
- Monarch Specialties Table Lamps