Shop All Table Lamps
Monarch Specialties
Lighting, 16 in.H, Table Lamp, Cream Shade, Cream Ceramic, Contemporary
Mfr # I 9631
Zoro # G810759355
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.25 in
- Material Ceramic, Linen, Metal
- Color Cream
- Weight 4 lbs
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 9631
- Zoro # G810759355
- UPC # 680796089900
- Country of Origin China
- Category Table Lamps
Dimensions
Width | 16.25 in |
Depth | 13 in |
Length | 13 in |
Cord Length | 6 ft |
Details
Material | Ceramic, Linen, Metal |
Color | Cream |
Weight | 4 lbs |
Bulb Type | A60/A19 |
Item | Lamp |
Includes | Parts and assembly instructions |
Voltage | 120V |
Standards | cUL/UL |
Switch | In-Line |
Shade Shape | Globe |
Maximum Wattage | 60W |
Description
This stylish and fashionable globe shaped 16h table lamp with a cream ceramic base and topped with a subtly contrasting cream fabric shade, is the perfect accent to brighten any room. Featuring a 3-way switch holding a single bulb not included with a maximum outage of 60W/120V, allows you to customize the ambiance in your living room, home office, or bedroom. With a soft, contemporary appeal, place this versatile decorative lamp on a side or end table, or on your nightstand to create a warm and inviting atmosphere.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT $STINGER CLASSIC LED120V AC/DC 1 PB HLD (SR75666)
- ILC Replacement for Halco Mr16fl4/850/led2 replacement light bulb lamp (MR16FL4/850/LED2 HALCO)
- ILC Replacement for Burton 0122030 replacement light bulb lamp (0122030 BURTON)
- ILB GOLD Replacement For Ge General Electric G.E F34Cw/Rs/Wm/Eco (F34CW/RS/WM/ECO REPLACED BY)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- MONARCH SPECIALTIES Lighting, 24 in.H, Table Lamp, Black Ceramic, Beige Shade, Contemporary (I 9635)
- MONARCH SPECIALTIES Lighting, 19 in.H, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary (I 9633)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Rattan, Beige Shade, Transitional (I 9713)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, Slate Gray (LT2007-SLT)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Off White (CWT-2005-OF)
- Monarch Specialties Table Lamps