Shop All Barware and Beverage Service
Monarch Specialties
Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, Brown, Black
Mfr # I 2345
Zoro # G000670774
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lbs.
- Width 23.75
- Height 41
- Material Mdf,Metal
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2345
- Zoro # G000670774
- UPC # 21032245306
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 23.75 |
Height | 41 |
Length | 35.5 |
Details
Capacity | 100 lbs. |
Material | Mdf,Metal |
Color | Espresso |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Weight | 23 lbs. |
Description
Embellish your dining area by placing this elegant-looking home bar. Showing off a contemporary half-moon design, the bistro table features sturdy black metal legs and a sleek dark brown table top. At the perfect height, the pub table is ideal for your favorite cocktail, snacks and even decorative items. This cozy bar height table fits nicely against a wall to save space, making it versatile in smaller homes, apartments or condos. Pair this beautiful bar table with matching stools to complete the look (bar stools not included).. Pub table features sturdy black metal legs for a contemporary feel . Half-moon bar height table seating up to 2 people; great for small homes, condos and apartments . The perfect bar table with a smooth dark brown table top perfect for drinks, snacks and a few decor items . Complete your home bar collection with a set of stools (sold separately) . Product Dimensions: 36 Inch L x 24 Inch W x 41 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- HOSPITALITY MINTS 26oz. Hospitality Mints (000501)
- ICE-O-MATIC Motor Assembly - Harvest (1051210-01B)
- CARTER HOFFMANN Thermostat G1, 5/16&3/16 X 8-1/2, 2 (18600-0010)
- MONARCH SPECIALTIES Home Bar, Wine Rack, Metal, Black, Black, Transitional (I 3347)
- MONARCH SPECIALTIES Home Bar, Wine Rack, Storage Cabinet, Laminate, Brown, Contemporary, Modern (I 2543)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Grey Marble Look (I 2325)
- MONARCH SPECIALTIES Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, White (I 2376)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- DURABLUE DuraBlue 8513 Air Filter; Power Polaris Ranger 800 2011-2013 & Ranger 900 2011-2012 (8513)
- DURABLUE DuraBlue 2471 Air Filter; Power Suzuki lT80 1987-2006 (2471)
- Monarch Specialties Barware and Beverage Service