Shop All Drafting & Utility Tables
Monarch Specialties
Drafting Table - Adjustable / Grey Metal / Tempered Glass
Mfr # I 7034
Zoro # G300670702
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25.5
- Length 40.75
- Height 55.75
- Weight 51 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7034
- Zoro # G300670702
- UPC # 680796013882
- Country of Origin Taiwan, Province of China
- Category Drafting & Utility Tables
Dimensions
Width | 25.5 |
Length | 40.75 |
Height | 55.75 |
Details
Weight | 51 lbs. |
For Use With | Indoors, Residential |
Material | Metal,Glass, Plastic, Tempered Glass |
Capacity | 88 lbs. |
Includes | Installation hardware, assembly instructions |
Color | Grey |
Description
Get your creative juices flowing for your next interior design, renovation or crafting project with this multi-functional, professionally inspired drafting table. Made from strong black metal, the table top has a smooth thick tempered glass surface that adjusts up to 5 angles from 25 to 60 degrees. There are multiple options to store your supplies that include 4 interchangeable side plastic trays, 3 fixed sliding plastic drawers and a large metal sliding tray in the middle. The magnetic metal board with 3 magnetic pegs included is perfect to post your inspirations, and this is topped off with a glass shelf to place either decorative objects or additional tools.. Constructed from sturdy steel metal in a contemporary design. Tempered glass table top adjusts up to 5 angles ranging from 25 to 60 degrees. Multiple storage options for brushes, paints, pencils. Magnetic board includes 3 black magnetic pegs to post photos, clippings with top glass shelf for display. Long sliding tray under glass top for additional storage
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- WHOLE SPACE IMPORT 23x72 W Crdls Mini Blind (603249)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF581-49)
- INTERNATIONAL CONCEPTS 27 X 20 X 31.4 (273)
- BARRICKS Utility Table, Rectangular, 30w x 18d x 30h, Oak/Brown (UT183030-LQ)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- Monarch Specialties Drafting & Utility Tables