Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table, 60 in. Rectangular, Kitchen, Dining Room, Brown Veneer, Wood Legs, Transitional
Mfr # I 1302
Zoro # G510034837
Free Shipping & Returns
$213.99
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
- Brand Monarch Specialties
- MFR # I 1302
- Zoro # G510034837
- UPC # 680796086633
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Description
Ground your dining space with this simple yet sophisticated dining table that can seat up to 6. With a warm espresso veneer finish, the solid beveled tabletop is supported with 4 sturdy legs for stability. This versatile dining table works well for all spaces as a reliable anchor for those brunch and dinner get-togethers with friends and family. Clear out the dishes and use this table as a comfortable spot to finish up some work on your laptop or help with some homework. Pair this table with some dining chairs for a beautiful, rich contemporary-transitional style table that will look right at home in any dining space. Assembly is required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
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
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- HON Core Removable Lock Kit, Black (HF23B.X)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Chrome Metal (I 1120)
- MONARCH SPECIALTIES Dining Table, 48in. Rectangular, Small, Kitchen, Dining Room, Oak And Cream, Wood Legs, Transitional (I 1328)
- MONARCH SPECIALTIES Square Dining Table, 31 in W, 36 in L, 36 in H (I 1345)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- Monarch Specialties Dining Room Tables & Sets