Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 48"Dia / Espresso With Tempered Glass
Mfr # I 1749
Zoro # G200670673
product price: $504.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 30.5
- Weight 116 lbs.
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1749
- Zoro # G200670673
- UPC # 21032288204
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 48 |
Length | 48 |
Height | 30.5 |
Details
Weight | 116 lbs. |
Includes | Installation hardware, assembly instructions |
Color | Espresso |
For Use With | Indoors, Residential |
Material | Mdf,Glass, Solid Wood, Tempered Glass |
Capacity | 150 lbs. |
Description
Enhance your dining experience with this contemporary 48" round dining table that features a thick tempered, bevelled glass top and a sturdy, unique Olympic ring inspired table base finished in a rich dark espresso. Comfortably seating up to 4 people, this table has ample leg room and a beautiful look for any kitchen or dining room. Chairs sold separately. Thick tempered, bevelled glass top. Unique Olympic ring inspired base. Ample leg room. Comfortably seats up to 4 people. Sophisticated dark espresso finish for a formal dining room or kitchen area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- LOGO BRANDS Kansas City Chiefs Classic Fleece (616-23C)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- MONARCH SPECIALTIES Dining Table, 48in. Rectangular, Small, Kitchen, Dining Room, Oak And Cream, Wood Legs, Transitional (I 1328)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- MONARCH SPECIALTIES Dining Table, 48 in. Round, Small, Kitchen, Dining Room, Brown Veneer, Wood Legs, Transitional (I 1316)
- EAST WEST FURNITURE East West Furniture DLML3-SBR-C 3PC Kitchen Round Table with 2 Drop Leaves and 2 Ladder-back Chairs with Microfiber Upholstered Seat (DLML3-SBR-C)
- Monarch Specialties Dining Room Tables & Sets