Shop All Coffee Tables
Monarch Specialties
Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal
Mfr # I 3028
Zoro # G000671115
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 17
- Material Particle Board,Metal
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3028
- Zoro # G000671115
- UPC # 21032286187
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 17 |
Details
Material | Particle Board,Metal |
Includes | Installation hardware, assembly instructions |
Weight | 32 lbs. |
For Use With | Indoors, Residential |
Color | White |
Capacity | 132 lbs. |
Description
Inspired by clean lines and a simplistic, yet modern feel, this white and chrome metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. With the smoothest of thick panel surfaces, its glossy finish brightens up your living space, while the criss-cross chrome metal legs are both sturdy and shiny to complement the table top. Add this stand-out center table to small home, condo or apartment's decor collection now!. This contemporary coffee table for living room consists of a lustrous glossy white finish. Add its bright chrome metal criss-cross frame and you have a super-stylish center table that can handle your coffee, tea, books, laptop/tablet or any other decor items. The perfect accent table for any room, including your living room, office space or den. Thick panel, easy-to-clean table top.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Espresso / Black Metal (I 7840P)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Black, Contemporary (I 2860)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- Monarch Specialties Coffee Tables