Shop All Coffee Tables
Monarch Specialties
Dining Table - 42"X 42" / Espresso Counter Height
Mfr # I 3286
Zoro # G500671479
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 16.25
- Includes Installation hardware, assembly instructions
- Weight 39 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3286
- Zoro # G500671479
- UPC # 878218001085
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 16.25 |
Details
Includes | Installation hardware, assembly instructions |
Weight | 39 lbs. |
For Use With | Indoors, Residential |
Capacity | 110 lbs. |
Material | Particle Board,Glass, Tempered Glass |
Color | White |
Description
With a sophisticated glossy white table top and thick tempered glass sides, this rectangular cocktail table gives an exceptional look to any room. The unique tempered glass base provides sturdy support along with a contemporary styling. This multi-functional coffee table will easily compliment a modern space in a living room, office, den, or family room.. Uniquely-designed modern coffee table in white with a thick paneled glossy finish. . Sturdy tempered glass sides are easy to clean and give a sophisticated feel to your living space. . Use it as a center table or glass cocktail table for your guests to gather around. . This modern coffee table effectively blends a contemporary and industrial design. .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / White With A 36"Dia Drop Leaf (I 7914P)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- BASICWISE Modern Wood Coffee Table with Lift Tabletop, White (QI003549.W)
- Monarch Specialties Coffee Tables