Shop All Coffee Tables
Monarch Specialties
Dining Table - 40"Dia Chrome With 8Mm Tempered Glass
Mfr # I 3230
Zoro # G200671137
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 16.25
- Weight 39 lbs.
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3230
- Zoro # G200671137
- UPC # 878218009951
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 16.25 |
Details
Weight | 39 lbs. |
Color | Grey |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Glass, Laminate, Tempered Glass |
Capacity | 110 lbs. |
For Use With | Indoors, Residential |
Description
With a trendy grey cement-look table top and thick tempered glass sides, this rectangular cocktail table gives an exceptional look to any room. The unique tempered glass base provides sturdy support along with a contemporary styling. This multi-functional coffee table will easily compliment a modern space in a living room, office, den, or family room.. Uniquely-designed modern coffee table in grey with a thick paneled cement finish. . Sturdy tempered glass sides are easy to clean and give a sophisticated feel to your living space. . Use it as a center table or glass cocktail table for your guests to gather around. . This modern coffee table effectively blends a contemporary and industrial design. .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- ELK HOME 48 W, 18 H, Natural (H0805-9387)
- Monarch Specialties Coffee Tables